1 1/2" x 5 yd. Abrasive Open Mesh Cloth
1 1/2" x 5 yd. Abrasive Open Mesh Cloth
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Mesh size: 18
- Made with 180 grit aluminum oxide
- Waterproof
- Open mesh cloths last longer than sand cloth
- To clean, rinse with running water or tap on a hard surface
Documents
Specifications
- Application:
- Cleaning, Deburring, Polishing
- Color Finish Name:
- Brown
- Length:
- 5 yd
- Material:
- Aluminum Oxide
- Mesh Size:
- 18
- Product Type:
- Open Mesh
- Width:
- 1-1/2 in