1-3/4 in. 100 yd. Plastic Hanger Strap
1-3/4 in. 100 yd. Plastic Hanger Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 384-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1-3/4 in X 100 yd
- Woven
Specifications
- Application:
- Air Conditioning, Cutting, Heating
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 yd
- Material:
- Plastic
- Material Type:
- Woven Polyester
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Duct Strap
- UL Listed:
- No
- Width:
- 1-3/4 in