This product requires certification to purchase.

1 gal. Fast Set Hydraulic Cement

PROSELECT®

1 gal. Fast Set Hydraulic Cement

  • Fast #
  • Part #PSHYD1GALFAS
  • Item #7578891
  • Manufacturer Part #PSHYD1GALFAS
3.2 out of 5 Customer Rating
Brand image
PROSELECT®

1 gal. Fast Set Hydraulic Cement

  • Fast #
  • Part #PSHYD1GALFAS
  • Item #7578891
  • Manufacturer Part #PSHYD1GALFAS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 gallon of hydraulic cement water plug (fast)
  • Temperature Range: Up to 70 deg F
  • ASTM Specifications: ASTM C-109, ASTM C-307, ASTM C-348
  • Requires Certification

Documents


Specifications

Application:
Commercial, Industrial, Residential
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Set Time:
Fast Set
Size:
1 gal
UPC:
781889342619