This product requires certification to purchase.

1 gal. Pipe Joint Lubricant

PROSELECT®

1 gal. Pipe Joint Lubricant

  • Fast #
  • Part #PSLUBXL1G
  • Item #4310958
  • Manufacturer Part #PSLUBXL1G
3.7 out of 5 Customer Rating
Brand image
PROSELECT®

1 gal. Pipe Joint Lubricant

  • Fast #
  • Part #PSLUBXL1G
  • Item #4310958
  • Manufacturer Part #PSLUBXL1G
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All purpose and biodegradable pipe lubricant
  • Can be used to assemble pipes made of cast iron, concrete, plastic and clay
  • Contains no petroleum, phosphate or silicone and will not support bacteria growth
  • Water dispersible; can be washed or rinsed from surfaces easily
  • Clings well to almost any surface
  • Minimal to no separation
  • Mild odor
  • Call for more sizes
  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G, ANSI Standard 61
Application:
Residential
CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pipe Compatibility:
All Purpose
Size:
1 gal
Temperature Range:
-10 to 150 Deg F
UL Listed:
No
UPC:
781889234990