1 gal. Regular Set Hydraulic Cement
1 gal. Regular Set Hydraulic Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High strength cement for active leaks
- Proselect hydraulic plug cement is designed to fix active leaks in masonry above or below ground
- Sewer pipes, basements or manholes can all be repaired using our Proselect™ cement
Specifications
- Application:
- Commercial, Industrial, Residential
- Color Finish Name:
- Blue
- Material:
- Cement
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Set Time:
- Regular Set
- Size:
- 1 gal