This product requires certification to purchase.

3-5/8 in. Ductile Iron Grounding Lug

You last purchased this on
 
PROSELECT®

3-5/8 in. Ductile Iron Grounding Lug

Brand image
You last purchased this on
 
PROSELECT®

3-5/8 in. Ductile Iron Grounding Lug

  • Fast #
  • Part #PSDLUG
  • Item #3579827
  • Manufacturer Part #DLUG
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Duc-lug is placed between the mechanical joint follower gland and gasket and accept the T-bolt and threaded rod for restraining pipe joints without interfering with gasket compression
  • Use to hold mechanical joint together
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
3-5/8 in
Material:
Ductile Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Width:
2-1/4 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing