This product requires certification to purchase.

1 in. Galvanized High Carbon Steel Fitting Brush

You last purchased this on
 
PROSELECT®

1 in. Galvanized High Carbon Steel Fitting Brush

  • Fast #
  • Part #PS549
  • Item #3827262
  • Manufacturer Part #PS549
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

1 in. Galvanized High Carbon Steel Fitting Brush

  • Fast #
  • Part #PS549
  • Item #3827262
  • Manufacturer Part #PS549
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Tempered high carbon kinked steel bristles
  • Galvanized 2-ply wire stem
  • Requires Certification

Documents


Specifications

Brush Type:
Fitting Brush
Diameter - Outside:
1 in
Handle Type:
Wire
Length:
6-1/2 in
Material:
Galvanized, High Carbon Steel
Number of Tools Included:
1