This product requires certification to purchase.

1.65kW 120V Water Heater Element

You last purchased this on
 
PROSELECT®

1.65kW 120V Water Heater Element

  • Fast #
  • Part #PSW12320
  • Item #1302354
  • Manufacturer Part #100108360
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

1.65kW 120V Water Heater Element

  • Fast #
  • Part #PSW12320
  • Item #1302354
  • Manufacturer Part #100108360
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Factory Authorized Parts
  • Low Watt Density
  • For residential and light commercial use
  • Nickel-alloy sheathing for long life
  • Fold-back design for efficiency
  • Optional adapter kit used for installing screw-in flanged elements to four bolt flanged element openings
  • Optional accessories: Adapter kit: PSW12317
  • Requires Certification

Recommended Accessories


Specifications

Connection Size:
1
Connection Type:
NPSM
Element Style:
Screw-in
Gasket Included:
Yes
Length:
11 in
Material:
Copper
Number of Elements:
1
Power Source:
Electric
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Watts:
1.65 kW