10-1/4 in. Cast Iron Valve Box Base
10-1/4 in. Cast Iron Valve Box Base
Frequently Purchased Together
Product Details
Product Details
- 2 mm thickness
- Used for 4 in to 12 in valves
- Asphaltic varnish coating conforms to AWWA C-104
- Not traffic rated
Documents
Recommended Accessories
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-1/4 in
- Diameter - Inside 1:
- 5-3/4 in
- Diameter - Inside 2:
- 5-1/4 in
- Height:
- 15 in
- IAPMO Listed:
- No
- Length:
- 15 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Base