10-1/4 in. Cast Iron Water Screw Valve Box
10-1/4 in. Cast Iron Water Screw Valve Box
Frequently Purchased Together
Product Details
Product Details
- 2 mm thickness
- Includes 5 1/4" lid, IVBLID
- This product is not rated for traffic
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Application:
- Residential
- Diameter:
- 10-1/4 in
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 5-3/4 in
- IAPMO Listed:
- No
- Length:
- 37 in
- Lettering:
- WATER
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Range (in):
- 27 in - 37 in
- Weight:
- 64 lb