This product requires certification to purchase.

10-1/4 in. Valve Box (2 Piece)

You last purchased this on
 
PROSELECT®

10-1/4 in. Valve Box (2 Piece)

  • Fast #
  • Part #PSVB461SW
  • Item #2251471
  • Manufacturer Part #PSVB461SW
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

10-1/4 in. Valve Box (2 Piece)

  • Fast #
  • Part #PSVB461SW
  • Item #2251471
  • Manufacturer Part #PSVB461SW
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Asphaltic varnish coating conforms to AWWA C-104
  • Includes 5 1/4" lid, IVBLID
  • This product is not rated for traffic
  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 30B
AWWA:
AWWA C-104
Application:
Residential
Diameter:
10-1/4 in
Diameter - Inside 1:
8 in
Diameter - Inside 2:
5-3/4 in
IAPMO Listed:
No
Length:
22 in
Lettering:
WATER
Material:
Cast Iron
Product Type:
Valve Box
Range (in):
19.00 in - 22.00 in
Waterworks Application:
Water
Weight:
43 lb