10 in. Mechanical Joint Ductile Iron Retainer Gland
10 in. Mechanical Joint Ductile Iron Retainer Gland
Frequently Purchased Together
Product Details
Product Details
- Mechanical joint gland used to seal the joint
- T-head nuts and bolts and MJ gasket sold separately
Documents
Recommended Accessories
Specifications
- ANSI:
- ANSI A21.53, ANSI C153, ANSI C104, ANSI A24.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-153, AWWA A-2153, AWWA C-104, AWWA A-241
- Application:
- Waterworks, Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No