This product requires certification to purchase.

1 in. x 100 ft. Wrap Tape

You last purchased this on
 
PROSELECT®

1 in. x 100 ft. Wrap Tape

  • Fast #
  • Part #PSPWT110
  • Item #4310395
  • Manufacturer Part #PSPWT110
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

1 in. x 100 ft. Wrap Tape

  • Fast #
  • Part #PSPWT110
  • Item #4310395
  • Manufacturer Part #PSPWT110
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-corrosive and pressure-sensitive adhesive tape
  • Rust preventer and UV inhibitor above and below ground
  • Approved for use on all types of pipe including gas and oil pipe
  • Moisture resistant
  • UPC certified
  • Commonly used to seal polywrap on water lines
  • Requires Certification

Specifications

ASTM:
ASTM D-1000
Application:
Industrial
CARB OTC LEED Compliant:
No
Length:
100 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1 in x 100 ft
Thickness:
10 mil
UL Listed:
No
Width:
1 in