12 in. Rubber Mechanical Joint Gasket
12 in. Rubber Mechanical Joint Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- IPS connection
- NSF/ANSI Standard 61 Compliant
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI C111
- ASTM:
- ASTM D-395, ASTM D-412, ASTM D-572, ASTM D-2240
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Waterworks
- Diameter - Inside 1:
- 12 in
- Diameter - Outside:
- 12 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889212899