12 X 12 OBD
12 X 12 OBD
Product Details
Product Details
- Steel verticle blades
- Regulates the flow of air inside air handling equipment
- Opposed blade damper
Specifications
- Color Finish Name:
- White
- Length:
- 12 in
- Material:
- Aluminum, Steel
- Width:
- 12 in