This product requires certification to purchase.

12 x 18 in. Cast Iron Valve Box Top Only

You last purchased this on
 
PROSELECT®

12 x 18 in. Cast Iron Valve Box Top Only

  • Fast #
  • Part #IVB910TOP
  • Item #2251491
  • Manufacturer Part #910TOP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

12 x 18 in. Cast Iron Valve Box Top Only

  • Fast #
  • Part #IVB910TOP
  • Item #2251491
  • Manufacturer Part #910TOP
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Asphaltic varnish coating conforms to AWWA C-104
  • This product is not rated for traffic
  • Requires Certification

Documents

Recommended Accessories


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Diameter:
12 in
Diameter - Inside 1:
8 in
Diameter - Inside 2:
7 in
Height:
18 in
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Top Section