12 x 6 in. Commercial 1-way Return Grille in White Aluminum
12 x 6 in. Commercial 1-way Return Grille in White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 864-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fin spacing: 0.666"
- Extruded aluminum frame and blades
- Horizontal fins are permanently fixed at 45° angle
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 12 in
- Material:
- Aluminum
- UPC:
- 781889199619
- Width:
- 6 in