13-3/8 in. 1.5 gpm Replacement Cartridge
13-3/8 in. 1.5 gpm Replacement Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 406-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Filters out chlorine, lead and cysts
- Can improve alkalinity and pH levels
- Filter lasts 1 year or 4750 gallons
Specifications
- ANSI:
- ANSI 42-2019, ANSI 53-2018
- Cartridge Type:
- Replacement
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor, Cysts, Lead
- Diameter:
- 4-3/4 in
- Filter Life (Months):
- 12 mo
- Filtering Material:
- No
- Fits Model:
- PSWFUC100 and AOW-100
- Flow Rate:
- 1.5 gpm
- Height:
- 13-3/8 in
- IAPMO Listed:
- No
- NSF:
- NSF 42-2019, NSF 53-2018
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi