This product requires certification to purchase.

14 x 14 in. Filter Grille Horizontal Blade in White Aluminum

You last purchased this on
 
PROSELECT®

14 x 14 in. Filter Grille Horizontal Blade in White Aluminum

  • Fast #
  • Part #PSAH45FGW1414
  • Item #3876471
  • Manufacturer Part #PSAH45FGW1414
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

14 x 14 in. Filter Grille Horizontal Blade in White Aluminum

  • Fast #
  • Part #PSAH45FGW1414
  • Item #3876471
  • Manufacturer Part #PSAH45FGW1414
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fin spacing: 0.666"
  • Concealed mounting
  • Hinged face with 1/4 turn latches for quick filter changes
  • Extruded aluminum frame and blades
  • Requires standard 1" filter
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Filter Grille Style:
Horizontal Blade
Length:
14 in
Material:
Aluminum
Width:
14 in