14 x 14 in. 4-Way Aluminum Curved Blade Ceiling & Sidewall Register with Opposed Blade Damper in White
14 x 14 in. 4-Way Aluminum Curved Blade Ceiling & Sidewall Register with Opposed Blade Damper in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rollformed aluminum blades
- Individual adjustable curved blades pivot on 0.9" centers
- Opposed blade damper controls volume without altering air pattern - screwdriver operator
- Four-way air pattern
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Height:
- 14 in
- Material:
- Aluminum
- UPC:
- 781889199275
- Width:
- 14 in