14 x 4 in. Egg Crate Louvered Diffuser
14 x 4 in. Egg Crate Louvered Diffuser
Frequently Purchased Together
Product Details
Product Details
- Front blades are vertical
- Units can be easily installed in round duct diameters 10" to 48"
- Integral gasket seals grille tightly to duct
- Unit includes built-in extractor for accurate balancing and uniform air flow
- Galvanized steel double deflection
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- Steel
- Diffuser Size:
- 14 in x 6 in
- GRD Deflection Type:
- Egg Crate
- Length:
- 14 in
- Material:
- Steel
- Width:
- 6 in