15 Ft. Lift Condensate Pump With Tube & Switch 115V
This product has been replaced by
Manufacturer Part #PSCPV215WS20T
15 Ft. Lift Condensate Pump With Tube & Switch 115V
Product Details
Product Details
- Provides 1/2 gal rustproof ABS tank capacity
- Automatic snap-action safety switch
- ABS tank, motor cover, and volute with stainless steel shaft
- Removable 3/8" (9.5mm) barbed check valve
- Reversible tank cover with 3 inlet drain holes for flexible installation
- Rated for water temperature up to 140°F
- Thermal overload protection
- Includes 20' (6.1 m) of 3/8" ID (9.5mm) clear tubing
- Power cord is 6' long with 3 prong molded plug
Specifications
- CSA Certified:
- CSA C22.2 No. 108
- Capacity:
- 0.5 gal
- Cord Length:
- 6 ft
- Discharge:
- 3/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- UL 778
- Volts:
- 115V
- Watts:
- 60 W