15 mfd 440/370V Oval Run Capacitor
15 mfd 440/370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 4050All Sizes
Product Details
Product Details
- Meets the highest EIA-456-A and IEC 60252-1:2001 standards for AC motor run capacitors
- 60,000 hours operational life
- Low loss, self healing metalized polypropylene film dielectric system
- Protected by 10,000 AFC UL-approved safety pressure interrupter
- Non-PCB soybean oil
- UL Listed
Documents
Specifications
- Capacitor Type:
- Run
- Diameter:
- 1-31/40 in
- Height:
- 2-1/6 in
- MFD Rating:
- 15 mfd
- Material:
- Aluminum
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 440/370V
- Width:
- 1-11/50 in