16 in. Rubber Gasket
16 in. Rubber Gasket
Frequently Purchased Together
Product Details
Product Details
- Includes SBR mechanical joint gasket only
- NSF/ANSI Standard 61 Compliant
- Manufactured as per AWWA C111/A21.11
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI C111
- ASTM:
- ASTM D-395, ASTM D-412, ASTM D-572, ASTM D-2240
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Waterworks
- Clean Bagged:
- No
- Diameter - Inside 1:
- 16 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No