160 Degree F Temperature Control with Flammable Vapor Resistance Shank
160 Degree F Temperature Control with Flammable Vapor Resistance Shank
Frequently Purchased Together
Product Details
Product Details
- Factory Authorized Parts
- Residential gas control valve
Documents
Specifications
- Application:
- Residential
- Fuel Type:
- Natural Gas
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shank Size:
- 1-1/4 in