8-3/4 x 4 x 15 in. Cast Iron Monument Cleanout Body and Cover Sewer
8-3/4 x 4 x 15 in. Cast Iron Monument Cleanout Body and Cover Sewer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 21-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Clean-out locking ring and cover: 8" x 4"
- Cast iron conforms to ASTM A-48, Grade 30B
- Asphaltic varnish conforms to AWWA C-104
- This product is not rated for traffic
Documents
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Diameter:
- 15 in
- Diameter - Inside 1:
- 8-3/4 in
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Cleanout Body, Cover
- Waterworks Application:
- Sewer