This product requires certification to purchase.

18 x 24 in. Commercial Return Grille in White Aluminum

You last purchased this on
 
PROSELECT®

18 x 24 in. Commercial Return Grille in White Aluminum

  • Fast #
  • Part #PSAH45W1824
  • Item #3876450
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

18 x 24 in. Commercial Return Grille in White Aluminum

  • Fast #
  • Part #PSAH45W1824
  • Item #3876450
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fin spacing: 0.666"
  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Length:
18 in
Material:
Aluminum
Width:
24 in