18 x 6 in. Commercial Ceiling & Sidewall Register in White 1-way Steel
18 x 6 in. Commercial Ceiling & Sidewall Register in White 1-way Steel
Frequently Purchased Together
Product Details
Product Details
- Rollformed blades
- Individually adjustable fins on 0.666" centers
- Opposed blade damper controls volume without altering air pattern - screwdriver operator
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 18 in
- Material:
- Steel
- Width:
- 6 in