1H/1C Programmable Thermostat
This product has been replaced by
Manufacturer Part #PSTSP11AWH
1H/1C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 1920-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Not available
Product Details
Product Details
- 2 in screen with bright blue backlight
- Adjustable temperature set point limits
- Non-volatile memory retains user settings
- Filter check monitor
- Adaptive recovery mode
- Adjustable temperature differential
- Meets California title 24 guidelines
- Programming: 5-2 day weekday/weekend
- Five-year warranty
Documents
Specifications
- AMP:
- 3
- Application:
- Residential
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-19/50 in
- Energy Star Compliant:
- No
- Height:
- 3-31/50 in
- Maximum Temperature:
- 90
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 4-18/25 in