This product requires certification to purchase.

2-Bearing Lock Sided Regulator Set

You last purchased this on
 
PROSELECT®

2-Bearing Lock Sided Regulator Set

  • Fast #
  • Part #PSLSRS2B
  • Item #3876600
  • Manufacturer Part #PSLSRS2B
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

2-Bearing Lock Sided Regulator Set

  • Fast #
  • Part #PSLSRS2B
  • Item #3876600
  • Manufacturer Part #PSLSRS2B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 6000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes washer, handle, wing nut and two 5/16" bearings
  • Easily mounts onto bearing edge of existing dampers
  • Acceptable for use on dampers up to 22 gauge
  • Requires Certification

Specifications

Application:
Commercial
Product Type:
Bearing, Handle, Lock Side, Washer, Wing Nut
Size:
5/16 in
UL Listed:
No