2 in. x 100 ft. Black PVC Pipe Wrap Tape
2 in. x 100 ft. Black PVC Pipe Wrap Tape
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-corrosive and pressure-sensitive adhesive tape
- Rust preventer and UV inhibitor above and below ground
- Approved for use on all types of pipe including gas and oil pipe
- Commonly used to seal polywrap on water lines
- Moisture resistant
- UPC certified
Specifications
- ASTM:
- ASTM D-1000
- Application:
- Plumbing
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Product Type:
- Pipe Wrap Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2 in x 100 ft
- Temperature Range:
- Up to 140 Deg F
- Tensile Strength:
- 25.7 lbs/in
- Thickness:
- 10 mil
- UL Listed:
- No
- Width:
- 2 in