This product requires certification to purchase.

20 in. Commercial T-Bar Lay-In in White 1-way Steel

You last purchased this on
 
PROSELECT®

20 in. Commercial T-Bar Lay-In in White 1-way Steel

  • Fast #
  • Part #PSFGTBIW2020
  • Item #3876480
  • Manufacturer Part #PSFGTBIW2020
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

20 in. Commercial T-Bar Lay-In in White 1-way Steel

  • Fast #
  • Part #PSFGTBIW2020
  • Item #3876480
  • Manufacturer Part #PSFGTBIW2020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Stamped face has fins on 1/2" centers
  • Concealed hinges and latches
  • For use with R6 insulated 1" fiberglass plenum to accept 6" to 18" round collars
  • Aluminum foil vapor barrier
  • Requires standard 20" x 20" x 1" filter
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
20 in
Material:
Steel
Neck Size:
18 in
Width:
20 in