This product requires certification to purchase.

20 x 20 in. Commercial T-Bar Lay-In in White 1-way Steel

You last purchased this on
 
PROSELECT®

20 x 20 in. Commercial T-Bar Lay-In in White 1-way Steel

  • Fast #
  • Part #PSFGFHBIW2020
  • Item #3876457
  • Manufacturer Part #PSFGFHBIW2020
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

20 x 20 in. Commercial T-Bar Lay-In in White 1-way Steel

  • Fast #
  • Part #PSFGFHBIW2020
  • Item #3876457
  • Manufacturer Part #PSFGFHBIW2020
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle
  • Concealed hinges
  • For use with R6 insulated 1" fiberglass plenum to accept 6" to 18" round collars
  • Steel construction
  • Requires standard 20" x 20" x 1" filter
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
24 in
Material:
Steel
Neck Size:
18 in
Width:
24 in