This product requires certification to purchase.

20 x 20 in. Filter Grille in White Aluminum

You last purchased this on
 
PROSELECT®

20 x 20 in. Filter Grille in White Aluminum

  • Fast #
  • Part #PSAH45FTB2020
  • Item #4352779
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

20 x 20 in. Filter Grille in White Aluminum

  • Fast #
  • Part #PSAH45FTB2020
  • Item #4352779
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 74
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Extruded aluminum
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle
  • Hinged face with 1/4 turn latches for quick filter changes
  • Requires standard 1" or 2" filters
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Length:
20 in
Material:
Aluminum
Width:
20 in