20 x 8 in. Steel Sidewall Supply Register with Opposed Blade Damper in White
20 x 8 in. Steel Sidewall Supply Register with Opposed Blade Damper in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rollformed blades
- Individually adjustable fins on 0.666" centers
- Opposed blade damper controls volume without altering air pattern - screwdriver operator
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 20 in
- Material:
- Steel
- UPC:
- 781889207543
- Width:
- 8 in