This product requires certification to purchase.

22 x 10 in. Commercial T-Bar Lay-In in White 1-way Aluminum

You last purchased this on
 
PROSELECT®

22 x 10 in. Commercial T-Bar Lay-In in White 1-way Aluminum

  • Fast #
  • Part #PSAEC5TB2210
  • Item #4230277
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

22 x 10 in. Commercial T-Bar Lay-In in White 1-way Aluminum

  • Fast #
  • Part #PSAEC5TB2210
  • Item #4230277
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cube core: 1/2" x 1/2" x 1/2"
  • Attractive cube core design for maximum free area of 90%
  • Extruded aluminum frame
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
22 in
Material:
Aluminum
Width:
10 in