24 in. Cast Iron 2-Piece Slip Complete Valve Box
24 in. Cast Iron 2-Piece Slip Complete Valve Box
Frequently Purchased Together
Product Details
Product Details
- 2 mm thickness
- Coated with asphaltic varnish conforms to AWWA C-104
- Marking: Water
- Includes IVBLIDW lid 5-1-4"
- This product is not rated for traffic
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-1/4 in
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 5-3/4 in
- Height:
- 24 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Range (in):
- 20 in - 24 in
- Waterworks Application:
- Water