This product requires certification to purchase.

24 in. Commercial T-Bar Lay-In in Black with White 1-way Fiberglass

You last purchased this on
 
PROSELECT®

24 in. Commercial T-Bar Lay-In in Black with White 1-way Fiberglass

  • Fast #
  • Part #PSPRDI2424
  • Item #3876526
  • Manufacturer Part #PSPRDI2424
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

24 in. Commercial T-Bar Lay-In in Black with White 1-way Fiberglass

  • Fast #
  • Part #PSPRDI2424
  • Item #3876526
  • Manufacturer Part #PSPRDI2424
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • An economical diffuser with fiberglass plenum designed to allow field installation of the inlet collar (by others)
  • Round target disc for 360° circular pattern on supply
  • Face of diffuser is non-removable with pattern controls
  • Provides a 360° tight horizontal circular pattern along the ceiling
  • An excellent choice for VAV applications
  • White face with black interior
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
Black/White
GRD Deflection Type:
1-way
Length:
24 in
Material:
Fiberglass
Width:
24 in