24 in. Commercial T-Bar Lay-In in White 1-way Aluminum
24 in. Commercial T-Bar Lay-In in White 1-way Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 36-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Extruded aluminum frame
- Cube core: 1/2" x 1/2" x 1/2"
- Includes a foil insulated backpan and accepts 6" to 12" field supplied inlet collars
- Attractive cube core design for maximum free area of 90%
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 22 in
- Material:
- Aluminum
- Neck Size:
- 12 in
- Width:
- 22 in