This product requires certification to purchase.

24 in. Commercial T-Bar Lay-In in White 4-way Steel

You last purchased this on
 
PROSELECT®

24 in. Commercial T-Bar Lay-In in White 4-way Steel

  • Fast #
  • Part #PSLFSI2424
  • Item #3876605
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

24 in. Commercial T-Bar Lay-In in White 4-way Steel

  • Fast #
  • Part #PSLFSI2424
  • Item #3876605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four-way pattern
  • Core has spring loaded latches
  • Includes a foil insulated backpan and accepts 6" to 12" field supplied inlet collars
  • Steel construction
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
4-way
Length:
24 in
Material:
Steel
Neck Size:
12 in
Width:
24 in