This product requires certification to purchase.

24 x 14 in. Aluminum Egg Crate Filter Grille

You last purchased this on
 
PROSELECT®

24 x 14 in. Aluminum Egg Crate Filter Grille

  • Fast #
  • Part #PSAEC5FG2414
  • Item #3876580
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

24 x 14 in. Aluminum Egg Crate Filter Grille

  • Fast #
  • Part #PSAEC5FG2414
  • Item #3876580
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cube core: 1/2" x 1/2" x 1/2"
  • Concealed mounting
  • Attractive cube core design for maximum free area of 90%
  • Hinged face with 1/4 turn latches for quick filter changes
  • Extruded aluminum frame
  • Requires 1" disposable filter
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Filter Grille Style:
Egg Crate
Length:
24 in
Material:
Aluminum
Width:
14 in