24 x 18 in. Filter Grille Horizontal Blade in White Aluminum
24 x 18 in. Filter Grille Horizontal Blade in White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fin spacing: 0.666"
- Concealed mounting
- Hinged face with 1/4 turn latches for quick filter changes
- Extruded aluminum frame and blades
- Requires standard 1" filter
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Filter Grille Style:
- Horizontal Blade
- Height:
- 24 in
- Material:
- Aluminum
- UPC:
- 781889199534
- Width:
- 18 in