This product requires certification to purchase.

24 x 18 in. Horizontal Blade Return Grill

You last purchased this on
 
PROSELECT®

24 x 18 in. Horizontal Blade Return Grill

  • Fast #
  • Part #PSAH45W2418
  • Item #3876563
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

24 x 18 in. Horizontal Blade Return Grill

  • Fast #
  • Part #PSAH45W2418
  • Item #3876563
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fin spacing: 0.666"
  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
24 in
Material:
Aluminum
Width:
18 in