This product requires certification to purchase.

24 x 24 in. Filter Grille Horizontal Blade in White Aluminum

PROSELECT®

24 x 24 in. Filter Grille Horizontal Blade in White Aluminum

  • Fast #
  • Part #PSAH45FTB2424
  • Item #4352775
  • Manufacturer Part #PSAH45FTB2424
4 out of 5 Customer Rating
Brand image
PROSELECT®

24 x 24 in. Filter Grille Horizontal Blade in White Aluminum

  • Fast #
  • Part #PSAH45FTB2424
  • Item #4352775
  • Manufacturer Part #PSAH45FTB2424
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 74
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Extruded aluminum
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle
  • Hinged face with 1/4 turn latches for quick filter changes
  • Requires standard 1" or 2" filters
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
Filter Grille Style:
Horizontal Blade
Height:
24 in
Material:
Aluminum
UPC:
781889236499
Width:
24 in