240V Upper Thermostat
240V Upper Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 500-
Pick Up: 32 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Factory Authorized Parts
- Fits most major OEM water heaters
- UL listed
Specifications
- GSA Approved:
- No
- Gasket Included:
- No
- IAPMO Listed:
- No
- Power Source:
- Electric
- Product Type:
- Thermostat
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thermostat Type:
- Upper
- UL Listed:
- No
- Volts:
- 240V