This product requires certification to purchase.

26 x 6 in. Commercial Egg Crate Louvered Diffuser

You last purchased this on
 
PROSELECT®

26 x 6 in. Commercial Egg Crate Louvered Diffuser

  • Fast #
  • Part #PSGDDSD26U
  • Item #3925275
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

26 x 6 in. Commercial Egg Crate Louvered Diffuser

  • Fast #
  • Part #PSGDDSD26U
  • Item #3925275
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 5 Pallet: 140
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Front blades are vertical
  • Units can be easily installed in round duct diameters 10" to 48"
  • Integral gasket seals grille tightly to duct
  • Unit includes built-in extractor for accurate balancing and uniform air flow
  • Galvanized steel double deflection
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
Steel
Diffuser Size:
26 in x 6 in
GRD Deflection Type:
Egg Crate
Length:
26 in
Material:
Steel
Width:
6 in