29 in. Aluminum Anode Rod for General Purpose Hard Water
29 in. Aluminum Anode Rod for General Purpose Hard Water
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96-
Pick Up: 0 Available in Hilliard, OH - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Factory Authorized Parts
- Provides additional protection for water heaters against rust and corrosion for a longer tank life
- Use KA-90 rods for smelly water applications
- Should be changed once every 3 to 5 years
Specifications
- Brand Model Compatibility:
- Universal
- End Connection 1:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 29 in
- Material:
- Aluminum
- Product Type:
- Anode Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rigid:
- No
- Supply Pipe Connection Size:
- 3/4 in