3/4 in. Galvanized and Zinc Plated Rod Coupling
3/4 in. Galvanized and Zinc Plated Rod Coupling
Frequently Purchased Together
Product Details
Product Details
- 3/4 in. Threaded rod coupling
- Constructed from low carbon steel (galvanized zinc plated)
Specifications
- Application:
- Residential
- Coating:
- Galvanized, Zinc Plated
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov