3/4 in. Galvanized High Carbon Steel Fitting Brush
3/4 in. Galvanized High Carbon Steel Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Concave surface plastic handle
- Tempered high carbon kinked steel bristles
- Galvanized 2-ply wire stem
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Outside:
- 3/4 in
- Handle Material:
- Plastic
- Length:
- 6-1/2 in
- Material:
- Galvanized, High Carbon Steel
- Number of Tools Included:
- 1