3/4 in. Rubber Water Service Gasket
3/4 in. Rubber Water Service Gasket
Frequently Purchased Together
Product Details
Product Details
- Rubber water meter coupling gasket
- End Connections: 3/4 in
- Thickness: 1/8 in.
Documents
Specifications
- Diameter - Outside:
- 3/4 in
- Material:
- Rubber
- Material Type:
- NBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Thickness:
- 1/8 in